Motion
GE20-DO-2RS

INA (SCHAEFFLER)
GE20-DO-2RS

Spherical Plain Bearing - 20 mm Bore, 35 mm OD, 16 mm Inner Ring Width, Sealed
MI ITEM #02291844
MFR #GE20-DO-2RS
Price$117.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
GE20-DO-2RS

Spherical Plain Bearing - 20 mm Bore, 35 mm OD, 16 mm Inner Ring Width, Sealed
MI ITEM #02291844
MFR #GE20-DO-2RS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$117.54/each

Specifications

Dimensions

  • Ball Diameter
    29 mm
  • Bore Diameter  
    20 mm
  • Inner Ring Width  
    16 mm
  • Misalignment Angle  
    9 °
  • Outer Ring Width
    12 mm
  • Outside Diameter  
    35 mm
  • Weight
    0.16 lbs

Details

  • Closure Type
    Sealed
  • Inner Ring Material
    Steel
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Product Page
  • Operating Temperature Range
    -30 to +130 °C
  • Outer Ring Material
    Steel
  • Product Type
    Spherical Plain Bearings
  • Radial Dynamic Load Capacity
    30000 N
  • Radial Static Load Capacity
    146000 N
  • Standards Met
    ISO-12 240-1
  • Type Of Bearing
    Radial
  • UPC_NO
    4012802529852

Overview

Mfr description
GE20-DO-2RS SPHERICAL PLAIN BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text