Motion
GAR12-DO
Male Threaded Right Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 12 mm, Shank Thread Size: M12x1.75, No Fitting
MI ITEM #02291847
MFR #GAR12-DO
Price$119.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Right Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 12 mm, Shank Thread Size: M12x1.75, No Fitting
MI ITEM #02291847
MFR #GAR12-DO

Mfr description
GAR12-DO ROD END
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$119.53/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Head Diameter
    34 mm
  • Shank Thread Size
    M12x1.75
  • Thread Size
    M12x1.75
  • Weight
    0.23 lbs

Details

  • Ball Material
    Steel
  • Grade
    Commercial/Industrial
  • Housing Material
    Zinc-Plated Steel
  • Lubrication Type
    Non-Lubricated
  • Product Type
    Spherical Rod Ends
  • Race Material
    Steel
  • Radial Static Load Capacity
    30100 N
  • Rod End Type
    Male
  • Standards Met
    ISO-12 240-4
  • Thread Direction
    Right Hand
  • UPC_NO
    4012802524925

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)