Motion
GIR12-UK
Female Threaded Right Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 12 mm, Shank Thread Size: M12x1.75, Maintenance Free/Self-Lubricating
Mi Item #02291852
MFR #GIR12-UK
Price$163.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Threaded Right Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 12 mm, Shank Thread Size: M12x1.75, Maintenance Free/Self-Lubricating
Mi Item #02291852
MFR #GIR12-UK

Mfr description
GIR12-UK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$163.97/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Head Diameter
    34 mm
  • Shank Thread Size
    M12x1.75
  • Thread Size
    M12x1.75
  • Weight
    0.26 lbs

Details

  • Ball Material
    Steel
  • Grade
    Commercial/Industrial
  • Housing Material
    Zinc-Plated Steel
  • Lubrication Type
    Self-Lubricating
  • Product Type
    Spherical Rod Ends
  • Race Material
    PTFE Composite
  • Radial Static Load Capacity
    30400 N
  • Rod End Type
    Male
  • Standards Met
    ISO-12 240-4
  • Thread Direction
    Right Hand
  • UPC_NO
    4012802523713
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)