Motion
GIR12-DO
GIR - Female Threaded Right Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 12 mm, Shank Thread Size: M12x1.75, No Fitting
MI ITEM #02291853
MFR #GIR12-DO
Price$172.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GIR - Female Threaded Right Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 12 mm, Shank Thread Size: M12x1.75, No Fitting
MI ITEM #02291853
MFR #GIR12-DO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$172.90/each

Specifications

Dimensions

  • Ball Diameter
    11/16 in
  • Bore Diameter  
    12 mm
  • Head Diameter
    34 mm
  • Head Width
    3/8 in
  • Length To Ball Center
    2-5/8 in
  • Shank Thread Length  
    7/8 in
  • Thread Size
    M12
  • Weight
    0.26 lbs

Details

  • Ball Material
    Steel
  • Grade
    Commercial/Industrial
  • Housing Material
    Steel
  • Lubrication
    Grease
  • Lubrication Type
    Non-Lubricated
  • Product Type
    Spherical Rod Ends
  • Race Material
    Steel
  • Radial Dynamic Load Capacity
    3,125 lbf
  • Radial Static Load Capacity
    6,834.532 lbf
  • Series
    E
  • Standards Met
    DIN ISO 12240-4
  • Thread Direction
    Right Hand
  • Thread Type
    M
  • UPC_NO
    4012802526691

Overview

Mfr description
GIR12-DO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text