Motion
GIR17-DO
Female Threaded Right Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 17 mm, Shank Thread Size: M16x2, With Lubrication Fitting
Mi Item #02291854
MFR #GIR17-DO
Price$238.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Threaded Right Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 17 mm, Shank Thread Size: M16x2, With Lubrication Fitting
Mi Item #02291854
MFR #GIR17-DO

Mfr description
GIR17-DO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$238.51/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Head Diameter
    46 mm
  • Shank Thread Size
    M16x2
  • Thread Size
    M16x2
  • Weight
    0.66 lbs

Details

  • Ball Material
    Steel
  • Grade
    Commercial/Industrial
  • Housing Material
    Zinc-Plated Steel
  • Lubrication Type
    Lubrication Fitting
  • Product Type
    Spherical Rod Ends
  • Race Material
    Steel
  • Radial Static Load Capacity
    56500 N
  • Rod End Type
    Female
  • Standards Met
    ISO-12 240-4
  • Thread Direction
    Right Hand
  • UPC_NO
    4012802526721
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)