Motion
GIKR8-PB
Female Threaded Right Hand Rod End - Grade: Precision, Bore Diameter: 8 mm, Shank Thread Size: M8x1.25, With Lubrication Fitting
MI ITEM #02291861
MFR #GIKR8-PB
Your Price$104.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Threaded Right Hand Rod End - Grade: Precision, Bore Diameter: 8 mm, Shank Thread Size: M8x1.25, With Lubrication Fitting
MI ITEM #02291861
MFR #GIKR8-PB

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$104.12/each(List $119.74)

Overview

Mfr description
GIKR8-PB-A

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Shank Thread Size
    M8x1.25
  • Thread Direction
    Right Hand
  • Grade
    Precision
  • Lubrication Type
    Lubrication Fitting
  • Housing Material
    Zinc-Plated Steel
  • Ball Material
    Steel
  • Race Material
    Bronze
  • Radial Static Load Capacity
    13100 N
  • Head Diameter
    24 mm
  • Standards Met
    ISO-12 240-4
  • UPC_NO
    4012802526257
  • Weight
    0.12 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    M8x1.25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text