Motion
GIKR20-PB
GIKR - Female Threaded Right Hand Rod End - Grade: Precision, Bore Diameter: 20 mm, Shank Thread Size: M20x1.5, With Lubrication Fitting
MI ITEM #02291862
MFR #GIKR20-PB
Price$406.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GIKR - Female Threaded Right Hand Rod End - Grade: Precision, Bore Diameter: 20 mm, Shank Thread Size: M20x1.5, With Lubrication Fitting
MI ITEM #02291862
MFR #GIKR20-PB

Mfr description
GIKR20-PB ROD END
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$406.00/each

Specifications

Dimensions

  • Ball Diameter
    1-3/8 in
  • Bore Diameter  
    20 mm
  • Head Diameter
    50 mm
  • Head Width
    15/16 in
  • Length To Ball Center
    4-1/16 in
  • Shank Thread Length  
    1-1/4 in
  • Thread Size
    M16 x 1.5
  • Weight
    1.11 lbs

Details

  • Ball Material
    Steel
  • Grade
    Precision
  • Housing Material
    Steel
  • Lubrication Type
    Lubrication Fitting
  • Product Type
    Spherical Rod Ends
  • Race Material
    Bronze
  • Radial Dynamic Load Capacity
    7,059.353 lbf
  • Radial Static Load Capacity
    10,251.799 lbf
  • Series
    K
  • Standards Met
    DIN ISO 12240-4
  • Thread Direction
    Right Hand
  • Thread Type
    M
  • UPC_NO
    4012802523287

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)