Motion
GAKR10-PW
Male Threaded Right Hand Rod End - Grade: Precision, Bore Diameter: 10 mm, Shank Thread Size: M10x1.5, Maintenance Free/Self-Lubricating
MI ITEM #02291864
MFR #GAKR10-PW
Price$163.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Right Hand Rod End - Grade: Precision, Bore Diameter: 10 mm, Shank Thread Size: M10x1.5, Maintenance Free/Self-Lubricating
MI ITEM #02291864
MFR #GAKR10-PW

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$163.16/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Head Diameter
    12.9 mm
  • Shank Thread Size
    M10x1.5
  • Thread Size
    M10x1.5
  • Weight
    0.15 lbs

Details

  • Ball Material
    Steel
  • Grade
    Precision
  • Housing Material
    Zinc-Plated Steel
  • Lubrication Type
    Self-Lubricating
  • Product Type
    Spherical Rod Ends
  • Race Material
    Bronze
  • Radial Static Load Capacity
    18500 N
  • Rod End Type
    Male
  • Standards Met
    ISO-12 240-4
  • Thread Direction
    Right Hand
  • UPC_NO
    4012802521924

Overview

Mfr description
GAKR10-PW-A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text