Motion
GAKR10-PB
Male Threaded Right Hand Rod End - Grade: Precision, Bore Diameter: 10 mm, Shank Thread Size: M10x1.5, With Lubrication Fitting
MI ITEM #02291865
MFR #GAKR10-PB
Price$133.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Right Hand Rod End - Grade: Precision, Bore Diameter: 10 mm, Shank Thread Size: M10x1.5, With Lubrication Fitting
MI ITEM #02291865
MFR #GAKR10-PB

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$133.52/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Head Diameter
    28 mm
  • Shank Thread Size
    M10x1.5
  • Thread Size
    M10x1.5
  • Weight
    0.15 lbs

Details

  • Ball Material
    Steel
  • Grade
    Precision
  • Housing Material
    Zinc-Plated Steel
  • Lubrication Type
    Lubrication Fitting
  • Product Type
    Spherical Rod Ends
  • Race Material
    Bronze
  • Radial Static Load Capacity
    18500 N
  • Rod End Type
    Male
  • Standards Met
    ISO-12 240-4
  • Thread Direction
    Right Hand
  • UPC_NO
    4012802524284

Overview

Mfr description
GAKR10-PB-A ROD END

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text