Motion
GAKR20-PW
Male Threaded Right Hand Rod End - Grade: Precision, Bore Diameter: 20 mm, Shank Thread Size: M20x1.5, Maintenance Free/Self-Lubricating
Mi Item #02291866
MFR #GAKR20-PW
Price$438.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Right Hand Rod End - Grade: Precision, Bore Diameter: 20 mm, Shank Thread Size: M20x1.5, Maintenance Free/Self-Lubricating
Mi Item #02291866
MFR #GAKR20-PW

Mfr description
GAKR20-PW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$438.87/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Head Diameter
    24.3 mm
  • Shank Thread Size
    M20x1.5
  • Thread Size
    M20x1.5
  • Weight
    1 lbs

Details

  • Ball Material
    Steel
  • Grade
    Precision
  • Housing Material
    Zinc-Plated Steel
  • Lubrication Type
    Self-Lubricating
  • Product Type
    Spherical Rod Ends
  • Race Material
    Bronze
  • Radial Static Load Capacity
    45600 N
  • Rod End Type
    Male
  • Standards Met
    ISO-12 240-4
  • Thread Direction
    Right Hand
  • UPC_NO
    4012802528688
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)