Motion
HK2218-RS
Drawn Cup Needle Roller Bearing - Open Ends, 22 mm Bore, 28 mm OD, 18 mm Width
Mi Item #02291873
MFR #HK2218-RS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 22 mm Bore, 28 mm OD, 18 mm Width
Mi Item #02291873
MFR #HK2218-RS

Mfr description
HK2218-RS DRAWN CUP NEEDLE BEARING
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    22 mm
  • Outside Diameter  
    28 mm
  • Overall Width  
    18 mm
  • Precision Rating
    Not Rated
  • Weight
    0.07 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Single Seal
  • Compatible Inner Ring
    IR 17x22x23
  • Drawn Cup Type
    Open Ends
  • Long Description
    The HK2218-RS is a drawn cup needle roller bearing with a 22 mm bore diameter, single seal closure type, open ends design, 28 mm outside diameter, 18 mm overall width, and 0.07 lbs weight, ideal for machinery requiring partial sealing and reliable radial load capacity.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    8000 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    -30 to +100 °C
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    HK
  • Standards Met
    DIN 618-2
  • UPC_NO
    4047643186964
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)