Motion
RTUE35-XL
Ball Bearing Take-Up Unit - Side Mount, 35 mm Bore, Cast Iron Housing, Eccentric Collar Collar
Mi Item #02291882
MFR #RTUE35-XL
Price$335.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Take-Up Unit - Side Mount, 35 mm Bore, Cast Iron Housing, Eccentric Collar Collar
Mi Item #02291882
MFR #RTUE35-XL

Mfr description
RTUE35-XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$335.23/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Overall Height
    102 mm
  • Overall Length
    131.5 mm
  • Slot Spacing  
    89 mm
  • Weight
    4.22 lbs

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Manufacturer Catalog Number
    RTUE35
  • Manufacturer Upc Number
    4012802793765
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    25500 N
  • Seal Type
    Sealed Insert Bearing
  • Series
    RTUE
  • Unit Type
    Side Mount
  • UPC_NO
    4012802793765
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)