Motion
BK2212
Drawn Cup Needle Roller Bearing - Closed Ends, 22 mm Bore, 28 mm OD, 12 mm Width
MI ITEM #02291885
MFR #BK2212
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Closed Ends, 22 mm Bore, 28 mm OD, 12 mm Width
MI ITEM #02291885
MFR #BK2212

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BK2212-A

Specifications

  • Drawn Cup Type
    Closed Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +140 °C
  • Cage Material
    Steel
  • Max Rpm
    11000 rpm
  • Precision Rating
    Not Rated
  • Series
    BK
  • Lubrication Hole Type
    No Hole
  • Width to Closed End
    9.3 mm
  • Standards Met
    DIN 618-1/ISO 3245
  • Compatible Inner Ring
    R17x22x13
  • UPC_NO
    4054364116934
  • Weight
    0.05 lbs
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The BK2212 is a drawn cup needle roller bearing with a 22 mm bore diameter, open closure type, closed ends design, 28 mm outside diameter, 12 mm overall width, and 0.05 lbs weight, suitable for enclosed compact machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text