Motion
58035 GENERAL PURPOSE MASKING TAPE 203 BEIGE 18 MM X 55 M

3M
58035 GENERAL PURPOSE MASKING TAPE 203 BEIGE 18 MM X 55 M

Masking Tape - 60 yd Long, 18 mm Wide, 4.7 mil Thick, Beige
Mi Item #02291941
MFR #58035 GENERAL PURPOSE MASKING TAPE 203 BEIGE 18 MM X 55 M
Price$5.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
58035 GENERAL PURPOSE MASKING TAPE 203 BEIGE 18 MM X 55 M

Masking Tape - 60 yd Long, 18 mm Wide, 4.7 mil Thick, Beige
Mi Item #02291941
MFR #58035 GENERAL PURPOSE MASKING TAPE 203 BEIGE 18 MM X 55 M

Mfr description
58035 GENERAL PURPOSE MASKING TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • General purpose crepe tape provides solid coverage
  • Ideal for general woodworking, MRO/Construction, paint masking and more
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.97/each

Specifications

Dimensions

  • Length
    60 yd
  • Thickness
    4.7 mil
  • Weight
    0.263 lb
  • Width
    0.7 in

Details

  • Adhesion Strength
    30 oz-in
  • Adhesive Material
    Rubber
  • Application
    Bundling
  • Backing Material
    Crepe Paper
  • Color
    Beige
  • Manufacturer Stock Number
    70006360054
  • Manufacturer Upc Number
    00048011580357
  • Max Operating Temperature
    +200 °F
  • UPC_NO
    00048011580357
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)