Motion
203

3M
203

Masking Tape - 55 m Long, 24 mm Wide, 4.7 mil Thick, Beige
Mi Item #02291942
MFR #203
Price$7.51/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
203

Masking Tape - 55 m Long, 24 mm Wide, 4.7 mil Thick, Beige
Mi Item #02291942
MFR #203

Mfr description
58036 GENERAL PURPOSE MASKING TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • General purpose crepe tape provides solid coverage
  • Ideal for general woodworking, MRO/Construction, paint masking and more
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.51/rl

Specifications

Dimensions

  • Length
    55 m
  • Thickness
    4.7 mil
  • Weight
    0.357 lb
  • Width
    24 mm

Details

  • Adhesion Strength
    30 oz/in
  • Adhesive Material
    Rubber
  • Application
    Bundling
  • Backing Material
    Crepe Paper
  • Color
    Beige
  • Manufacturer Upc Number
    00048011580364
  • Max Operating Temperature
    +200 °F
  • Type
    Masking Tape
  • UPC_NO
    00048011580364
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)