Motion
7100173301 3M GENERAL PURPOSE SANDING SPONGE CP002-3PK-LG, BLOCK, 2 5/8 IN

3M
7100173301 3M GENERAL PURPOSE SANDING SPONGE CP002-3PK-LG, BLOCK, 2 5/8 IN

3M™ General Purpose Sanding Sponge CP002-3PK-LG, Block, 2 5/8 in x 4 1/2 in x 1 in, Medium, 3/pk, 6 pks/cs
MI ITEM #02291952
MFR #7100173301 3M GENERAL PURPOSE SANDING SPONGE CP002-3PK-LG, BLOCK, 2 5/8 IN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100173301 3M GENERAL PURPOSE SANDING SPONGE CP002-3PK-LG, BLOCK, 2 5/8 IN

3M™ General Purpose Sanding Sponge CP002-3PK-LG, Block, 2 5/8 in x 4 1/2 in x 1 in, Medium, 3/pk, 6 pks/cs
MI ITEM #02291952
MFR #7100173301 3M GENERAL PURPOSE SANDING SPONGE CP002-3PK-LG, BLOCK, 2 5/8 IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100173301 3M GENERAL PURPOSE SANDING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Use wet or dry
  • Great for all purpose sanding
  • Includes 3 sanding sponges
  • For the best results, sand with the grain of the surface and work through a sequence of grits, from coarse to very fine, skipping no more than 1 grit between each sanding step (other grits not included)
  • Size: 4 1/2in x 2 5/8 in x 1 in
  • Includes 3 Sanding Sponges
  • Simple to use
  • Designed to produce quality smooth finishes

Specifications

  • Overall Width
    2.625 in
  • Overall Length
    4.5 in
  • Overall Thickness
    1 in
  • Manufacturer Upc Number
    00051141940953
  • UPC_NO
    00051141940953

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text