Motion
7000121840 STANDARD ABRASIVES QUICK CHANGE SURFACE CONDITIONING GP DISC, 84

3M
7000121840 STANDARD ABRASIVES QUICK CHANGE SURFACE CONDITIONING GP DISC, 84

Quick Change Disc - Aluminum Oxide Abrasive Material, Blue Color
MI ITEM #02292011
MFR #7000121840 STANDARD ABRASIVES QUICK CHANGE SURFACE CONDITIONING GP DISC, 84
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000121840 STANDARD ABRASIVES QUICK CHANGE SURFACE CONDITIONING GP DISC, 84

Quick Change Disc - Aluminum Oxide Abrasive Material, Blue Color
MI ITEM #02292011
MFR #7000121840 STANDARD ABRASIVES QUICK CHANGE SURFACE CONDITIONING GP DISC, 84

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7000121840 STANDARD ABRASIVES QUICK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Moderately aggressive material offers great versatility and may be used for a variety of moderate industrial applications, including cleaning and deburring
  • Multi-purpose abrasive works well on ferrous and non-ferrous metals and composites, particularly on flat surfaces
  • Tough Non-woven fibers provide a consistent high cut-rate and professional finish
  • Flexible, pliable open web removes burrs and surface contaminants without gouging the substrate
  • Easy fastening and swapping of quick change discs enhances tool efficiency and worker productivity
  • Available in dark brown, coarse-grade; dark maroon, medium-grade; and dark blue, very fine grade

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Color
    Blue
  • Overall Diameter
    0.75 in
  • Manufacturer Upc Number
    00051115330728
  • UPC_NO
    00051115330728

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text