Motion
7100147539 3M CUBITRON II HOOKIT CLEAN SANDING ABRASIVE DISC, 31371, 6 IN

3M
7100147539 3M CUBITRON II HOOKIT CLEAN SANDING ABRASIVE DISC, 31371, 6 IN

Paper Disc - Precision Shaped Ceramic Abrasive Material, Purple Color
MI ITEM #02292016
MFR #7100147539 3M CUBITRON II HOOKIT CLEAN SANDING ABRASIVE DISC, 31371, 6 IN
Price$170.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100147539 3M CUBITRON II HOOKIT CLEAN SANDING ABRASIVE DISC, 31371, 6 IN

Paper Disc - Precision Shaped Ceramic Abrasive Material, Purple Color
MI ITEM #02292016
MFR #7100147539 3M CUBITRON II HOOKIT CLEAN SANDING ABRASIVE DISC, 31371, 6 IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$170.27/each

Specifications

Dimensions

  • Overall Diameter
    6 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Color
    Purple
  • Manufacturer Upc Number
    00051131313712
  • UPC_NO
    00051131313712

Overview

Mfr description
7100147539 3M CUBITRON II HOOKIT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Features 3M™ Precision-Shaped Grain, triangular-shaped grains that cut at least 30% faster and last at least 30% longer than other conventional ceramic abrasives
  • Extremely sharp precision-shaped grain provides longer life than conventional ceramic abrasives
  • Sharper cutting surface means less pressure is required
  • Clean Sanding multi-hole pattern delivers excellent dust extraction
  • 3M™ Hookit™ hook-and-loop attachment makes for fast disc change-outs
  • Long lasting,fast-cutting abrasive disc is ideal for a range of jobs including paint removal and feather-edging removal and featheredging

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought