Motion
7100260509 3M CUBITRON II CLOTH BELT 967F, 36+ ZF-WEIGHT, 1-1/2 IN X 60 IN,

3M
7100260509 3M CUBITRON II CLOTH BELT 967F, 36+ ZF-WEIGHT, 1-1/2 IN X 60 IN,

3M™ Cubitron™ II Cloth Belt 967F, 36+ ZF-weight, 1-1/2 in x 60 in, Film-lok, Single-flex
MI ITEM #02292020
MFR #7100260509 3M CUBITRON II CLOTH BELT 967F, 36+ ZF-WEIGHT, 1-1/2 IN X 60 IN,
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100260509 3M CUBITRON II CLOTH BELT 967F, 36+ ZF-WEIGHT, 1-1/2 IN X 60 IN,

3M™ Cubitron™ II Cloth Belt 967F, 36+ ZF-weight, 1-1/2 in x 60 in, Film-lok, Single-flex
MI ITEM #02292020
MFR #7100260509 3M CUBITRON II CLOTH BELT 967F, 36+ ZF-WEIGHT, 1-1/2 IN X 60 IN,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100260509 3M CUBITRON II CLOTH BELT
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    00638060598955
  • UPC_NO
    00638060598955
  • Color
    Black
  • Package Quantity
    6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text