Motion
96496 STIKIT GOLD PAPER DISC ROLL 216U 6"XNH P400 A-WEIGHT

3M
96496 STIKIT GOLD PAPER DISC ROLL 216U 6"XNH P400 A-WEIGHT

3M™ Stikit™ Gold Paper Disc Roll 216U, P400 A-weight, 6 in x NH, Die 600Z, 175 discs per roll, 6 per case
MI ITEM #02292022
MFR #96496 STIKIT GOLD PAPER DISC ROLL 216U 6"XNH P400 A-WEIGHT
List Price$351.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
96496 STIKIT GOLD PAPER DISC ROLL 216U 6"XNH P400 A-WEIGHT

3M™ Stikit™ Gold Paper Disc Roll 216U, P400 A-weight, 6 in x NH, Die 600Z, 175 discs per roll, 6 per case
MI ITEM #02292022
MFR #96496 STIKIT GOLD PAPER DISC ROLL 216U 6"XNH P400 A-WEIGHT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$351.20/each for your price

Overview

Mfr description
96496 STIKIT GOLD PAPER DISC ROLL 216U
  • For industrial/occupational use only. Not for consumer sale or use.
  • Convenient roll form means no liners to remove, increasing productivity
  • Aluminum oxide mineral is durable, cuts fast, and performs well on many surfaces
  • A-weight light paper backing is suitable for finishing applications
  • Open coat construction minimizes dust on the abrasive and workpiece for increased productivity
  • Load-resistant coating helps prevent premature loading of the disc surface to maximize cut and extend the life of the abrasive grains

Specifications

  • Grit Number
    P400
  • Abrasive Material
    Aluminum Oxide
  • Disc Diameter
  • Number Of Discs
    175
  • Backing Weight
    A
  • Backing Material
    Paper
  • Manufacturer Stock Number
    60010016420
  • Manufacturer Upc Number
    00051144964963
  • UPC_NO
    00051144964963
  • Overall Diameter
    6 in
  • Color
    Yellow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text