Motion
61850 SCOTCH BOX SEALING TAPE DISPENSER H183 3"

3M
61850 SCOTCH BOX SEALING TAPE DISPENSER H183 3"

Scotch® Box Sealing Tape Dispenser H183, 3 in, 5 per case
MI ITEM #02292037
MFR #61850 SCOTCH BOX SEALING TAPE DISPENSER H183 3"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
61850 SCOTCH BOX SEALING TAPE DISPENSER H183 3"

Scotch® Box Sealing Tape Dispenser H183, 3 in, 5 per case
MI ITEM #02292037
MFR #61850 SCOTCH BOX SEALING TAPE DISPENSER H183 3"

Mfr description
61850 SCOTCH BOX SEALING TAPE DISPENSER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Pistol-grip style allows easy one-hand operation
  • Built to dispense wider tapes up to 3-inch/72mm wide
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Tape Width
    3 in

Details

  • Color
    Multi-Color
  • For Use With
    Packing Tape
  • Manufacturer Upc Number
    00021200618505
  • Material
    Metal/Plastic
  • Tape Included
    Tape Not Included
  • Type
    Hand Held
  • UPC_NO
    00021200618505

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)