Motion
01432 STIKIT GOLD DISC ROLL 6" P500A

3M
01432 STIKIT GOLD DISC ROLL 6" P500A

3M™ Stikit™ Gold Disc Roll, 01432, 6 in, P500, 175 discs per roll, 6 rolls per case
MI ITEM #02292038
MFR #01432 STIKIT GOLD DISC ROLL 6" P500A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
01432 STIKIT GOLD DISC ROLL 6" P500A

3M™ Stikit™ Gold Disc Roll, 01432, 6 in, P500, 175 discs per roll, 6 rolls per case
MI ITEM #02292038
MFR #01432 STIKIT GOLD DISC ROLL 6" P500A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
01432 STIKIT GOLD DISC ROLL 6" P500A
  • For industrial/occupational use only. Not for consumer sale or use.
  • Adhesive-backed discs tear off conveniently one at a time with no liners for added cost savings
  • A-weight paper backing is ideal for fine power sanding and finishing
  • Aluminum oxide mineral combines fast cut with long disc life
  • Stikit™ discs are easy to attach and remove
  • Anti-loading coating prevents dust and debris from clogging the disc
  • Several versions feature 7-hole pattern for added dust removal and loading resistance

Specifications

  • Grit Number
    P500
  • Abrasive Material
    Aluminum Oxide
  • Disc Diameter
  • Number Of Discs
    175
  • Backing Weight
    A
  • Backing Material
    Paper
  • Manufacturer Stock Number
    60455033104
  • Manufacturer Upc Number
    00051131014329
  • UPC_NO
    00051131014329
  • Overall Diameter
    6 in
  • Color
    Yellow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text