1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
H 3144A X 200 MM
Adapter Sleeve - 200 mm Bore Dia.
Mi Item #
02292133
MFR #
H 3144A X 200 MM
Price
$3,525.96
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Adapter Sleeves
TIMKEN H 3144A X 200 MM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
H 3144A X 200 MM
Adapter Sleeve - 200 mm Bore Dia.
Mi Item #
02292133
MFR #
H 3144A X 200 MM
Mfr description
H 3144A X 200 MM ADAPTER
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$3,525
.96
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
200 mm
Details
Product Type
Adapter Sleeves
Series
H
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items