Specifications
Dimensions
- Bore Diameter1.7500 in
- Outside Diameter70 mm
- Thread SizeM50x1.5
Details
- Hydraulic Nut NumberHMV 10
- Lock Nut NumberKM10
- Manufacturer Product Page
- Product TypeAdapter Sleeves
- SeriesHE
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)