Motion
N 04

TIMKEN
N 04

N Series Bearing Lock Nut - 0.781-32 in Thread Size, 1.3800 in OD, 0.1780 in Width
Mi Item #02292147
MFR #N 04
Price$11.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
N 04

N Series Bearing Lock Nut - 0.781-32 in Thread Size, 1.3800 in OD, 0.1780 in Width
Mi Item #02292147
MFR #N 04

Mfr description
N 04 NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.75/each

Specifications

Dimensions

  • Outside Diameter  
    1.3800 in
  • Overall Width
    0.1780 in
  • Thread Size  
    0.781-32 in

Details

  • Manufacturer Product Page
  • Product Type
    Bearing Lock Nuts
  • Series
    N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)