Motion
W 05

TIMKEN
W 05

Bearing Lock Washer - 0.9890 in ID, 1.7190 in Outside Dia., 1.2810 in Face Dia., W Series
Mi Item #02292150
MFR #W 05
Price$2.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
W 05

Bearing Lock Washer - 0.9890 in ID, 1.7190 in Outside Dia., 1.2810 in Face Dia., W Series
Mi Item #02292150
MFR #W 05

Mfr description
W 05 WASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.00/each

Specifications

Dimensions

  • Bore Diameter  
    0.9890 in
  • Face Diameter  
    1.2810 in
  • Key Width
    0.1760 in
  • Outside Diameter Over Tangs
    1.7190 in
  • Tang Width  
    0.1660 in

Details

  • Manufacturer Product Page
  • Number Of Tangs  
    13
  • Product Type
    Bearing Lock Washers
  • Series
    W
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)