Motion
N 06

TIMKEN
N 06

N Series Bearing Lock Nut - 18 in Thread Size, 1.1730 in OD
Mi Item #02292151
MFR #N 06
Price$6.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
N 06

N Series Bearing Lock Nut - 18 in Thread Size, 1.1730 in OD
Mi Item #02292151
MFR #N 06

Mfr description
N 06 NUT
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.67/each

Specifications

Dimensions

  • Outside Diameter  
    1.1730 in
  • Thread Size  
    18 in

Details

  • Manufacturer Product Page
  • Product Type
    Bearing Lock Nuts
  • Series
    N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)