Motion
HK4520.2RS
Drawn Cup Needle Roller Bearing - Open Ends, 45 mm Bore, 52 mm OD, 20 mm Width, Sealed
Mi Item #02292152
MFR #HK4520.2RS
Price$46.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 45 mm Bore, 52 mm OD, 20 mm Width, Sealed
Mi Item #02292152
MFR #HK4520.2RS

Mfr description
HK 4520 2RS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.61/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    20 mm
  • Precision Rating
    Not Rated
  • Weight
    0.12 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Sealed
  • Compatible Inner Ring
    JR40x45x20.5
  • Drawn Cup Type
    Open Ends
  • Long Description
    The HK4520.2RS Drawn Cup Needle Roller Bearing features a 45 mm bore diameter, sealed closure type with open ends drawn cup design, 52 mm outside diameter, 20 mm overall width, and 0.12 lbs weight, making it suitable for heavy-duty applications requiring contamination protection.
  • Lubrication Hole Type
    No Hole
  • Lubrication Type
    Grease
  • Max Rpm
    4300 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -22 to +212 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    HK
  • Standards Met
    ANSI/ABMA 18.1, DIN 618, ISO 3245
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • UPC_NO
    605790216688
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)