Motion
H310

TIMKEN
H310

Adapter Sleeve - 45 mm Bore Dia., M50 x 1.5 Thread Size
Mi Item #02292171
MFR #H310
Price$56.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
H310

Adapter Sleeve - 45 mm Bore Dia., M50 x 1.5 Thread Size
Mi Item #02292171
MFR #H310

Mfr description
H 310
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.94/each

Specifications

Dimensions

  • Bore Diameter
    45 mm
  • Thread Size  
    M50 x 1.5

Details

  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)