Motion
H313

TIMKEN
H313

Adapter Sleeve - 60 mm Bore Dia., M65 x 2 Thread Size
Mi Item #02292173
MFR #H313
Price$143.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
H313

Adapter Sleeve - 60 mm Bore Dia., M65 x 2 Thread Size
Mi Item #02292173
MFR #H313

Mfr description
H 313
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$143.07/each

Specifications

Dimensions

  • Bore Diameter
    60 mm
  • Outside Diameter
    85 mm
  • Thread Size  
    M65 x 2

Details

  • Hydraulic Nut Number
    HMV13
  • Lock Nut Number
    KM13
  • Manufacturer Product Page
  • Product Type
    Adapter Sleeves
  • Series
    H
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)