Motion
H2315

TIMKEN
H2315

Adapter Sleeve - 65 mm Bore Dia., M75x2 Thread Size
Mi Item #02292178
MFR #H2315
Price$201.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
H2315

Adapter Sleeve - 65 mm Bore Dia., M75x2 Thread Size
Mi Item #02292178
MFR #H2315

Mfr description
H 2315
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$201.57/each

Specifications

Dimensions

  • Bore Diameter
    65 mm
  • Thread Size  
    M75x2

Details

  • Product Type
    Adapter Sleeves
  • Series
    H
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)