Motion
H2316

TIMKEN
H2316

Adapter Sleeve - 70 mm Bore Dia., M80x2 Thread Size
Mi Item #02292179
MFR #H2316
Price$212.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
H2316

Adapter Sleeve - 70 mm Bore Dia., M80x2 Thread Size
Mi Item #02292179
MFR #H2316

Mfr description
H 2316
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$212.43/each

Specifications

Dimensions

  • Bore Diameter
    70 mm
  • Thread Size  
    M80x2

Details

  • Product Type
    Adapter Sleeves
  • Series
    H
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)