Motion
KM5
KM Series Bearing Lock Nut - M25x1.5 mm Thread Size, 38 mm OD, 32 mm Face Dia., 7 mm Width
Mi Item #02292193
MFR #KM5
Price$44.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KM Series Bearing Lock Nut - M25x1.5 mm Thread Size, 38 mm OD, 32 mm Face Dia., 7 mm Width
Mi Item #02292193
MFR #KM5

Mfr description
KM5 LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.82/each

Specifications

Dimensions

  • Face Diameter  
    32 mm
  • Outside Diameter  
    38 mm
  • Overall Width
    7 mm
  • Thread Size  
    M25x1.5 mm

Details

  • Manufacturer Product Page
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)