Motion
KM6
KM Series Bearing Lock Nut - M30x1.5 mm Thread Size, 45 mm OD, 0.2700 in Width
Mi Item #02292194
MFR #KM6
Price$39.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KM Series Bearing Lock Nut - M30x1.5 mm Thread Size, 45 mm OD, 0.2700 in Width
Mi Item #02292194
MFR #KM6

Mfr description
KM6
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.90/each

Specifications

Dimensions

  • Outside Diameter  
    45 mm
  • Overall Width
    0.2700 in
  • Thread Size  
    M30x1.5 mm

Details

  • Manufacturer Product Page
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)