Motion
KM7
KM Series Bearing Lock Nut - M35x1.5 mm Thread Size, 52 mm OD, 44 mm Face Dia., 8 mm Width
Mi Item #02292195
MFR #KM7
Price$42.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KM Series Bearing Lock Nut - M35x1.5 mm Thread Size, 52 mm OD, 44 mm Face Dia., 8 mm Width
Mi Item #02292195
MFR #KM7

Mfr description
KM7 LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.50/each

Specifications

Dimensions

  • Face Diameter  
    44 mm
  • Outside Diameter  
    52 mm
  • Overall Width
    8 mm
  • Thread Size  
    M35x1.5 mm

Details

  • Manufacturer Product Page
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)