Motion
KM8
KM Series Bearing Lock Nut - M40x1.5 mm Thread Size, 58 mm OD, 50 mm Face Dia., 9 mm Width
Mi Item #02292196
MFR #KM8
Price$47.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KM Series Bearing Lock Nut - M40x1.5 mm Thread Size, 58 mm OD, 50 mm Face Dia., 9 mm Width
Mi Item #02292196
MFR #KM8

Mfr description
KM8 LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.67/each

Specifications

Dimensions

  • Face Diameter  
    50 mm
  • Outside Diameter  
    58 mm
  • Overall Width
    9 mm
  • Thread Size  
    M40x1.5 mm

Details

  • Manufacturer Product Page
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)