Motion
KM9
KM Series Bearing Lock Nut - M45x1.5 mm Thread Size, 65 mm OD, 56 mm Face Dia., 10 mm Width
Mi Item #02292197
MFR #KM9
Price$40.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KM Series Bearing Lock Nut - M45x1.5 mm Thread Size, 65 mm OD, 56 mm Face Dia., 10 mm Width
Mi Item #02292197
MFR #KM9

Mfr description
KM 9 LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.62/each

Specifications

Dimensions

  • Face Diameter  
    56 mm
  • Outside Diameter  
    65 mm
  • Overall Width
    10 mm
  • Thread Size  
    M45x1.5 mm

Details

  • Manufacturer Product Page
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)