Motion
KM10

TIMKEN
KM10

KM Series Bearing Lock Nut - M50x1.5 mm Thread Size, 70 mm OD, 0.4300 in Width
MI ITEM #02292198
MFR #KM10
Price$48.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
KM10

KM Series Bearing Lock Nut - M50x1.5 mm Thread Size, 70 mm OD, 0.4300 in Width
MI ITEM #02292198
MFR #KM10

Mfr description
KM10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.39/each

Specifications

Dimensions

  • Outside Diameter  
    70 mm
  • Overall Width
    0.4300 in
  • Thread Size  
    M50x1.5 mm

Details

  • Manufacturer Product Page
  • Product Type
    Bearing Lock Nuts
  • Series
    KM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)