Motion
KM15

TIMKEN
KM15

KM Series Bearing Lock Nut - M75x2 mm Thread Size, 98 mm OD, 0.5100 in Width
MI ITEM #02292203
MFR #KM15
Price$95.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
KM15

KM Series Bearing Lock Nut - M75x2 mm Thread Size, 98 mm OD, 0.5100 in Width
MI ITEM #02292203
MFR #KM15

Mfr description
KM15
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.14/each

Specifications

Dimensions

  • Outside Diameter  
    98 mm
  • Overall Width
    0.5100 in
  • Thread Size  
    M75x2 mm

Details

  • Manufacturer Product Page
  • Product Type
    Bearing Lock Nuts
  • Series
    KM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)