Motion
KM18

TIMKEN
KM18

KM Series Bearing Lock Nut - M90x2 mm Thread Size, 120 mm OD, 0.6200 in Width
Mi Item #02292206
MFR #KM18
Price$172.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
KM18

KM Series Bearing Lock Nut - M90x2 mm Thread Size, 120 mm OD, 0.6200 in Width
Mi Item #02292206
MFR #KM18

Mfr description
KM18
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$172.74/each

Specifications

Dimensions

  • Outside Diameter  
    120 mm
  • Overall Width
    0.6200 in
  • Thread Size  
    M90x2 mm

Details

  • Manufacturer Product Page
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)