Overview
Mfr description
KM20
Specifications
- Thread Size
- Outside Diameter
- Overall Width0.7000 in
- SeriesKM
- Manufacturer Product Page
- Product TypeBearing Lock Nuts
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data