Motion
KM22

TIMKEN
KM22

KM Series Bearing Lock Nut - M110x2 mm Thread Size, 145 mm OD, 0.7400 in Width
Mi Item #02292210
MFR #KM22
Price$283.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
KM22

KM Series Bearing Lock Nut - M110x2 mm Thread Size, 145 mm OD, 0.7400 in Width
Mi Item #02292210
MFR #KM22

Mfr description
KM22
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$283.43/each

Specifications

Dimensions

  • Outside Diameter  
    145 mm
  • Overall Width
    0.7400 in
  • Thread Size  
    M110x2 mm

Details

  • Manufacturer Product Page
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)