Motion
KM26

TIMKEN
KM26

KM Series Bearing Lock Nut - M130x2 mm Thread Size, 165 mm OD, 149 mm Face Dia., 21 mm Width
Mi Item #02292212
MFR #KM26
Price$727.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
KM26

KM Series Bearing Lock Nut - M130x2 mm Thread Size, 165 mm OD, 149 mm Face Dia., 21 mm Width
Mi Item #02292212
MFR #KM26

Mfr description
KM26 LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$727.15/each

Specifications

Dimensions

  • Face Diameter  
    149 mm
  • Outside Diameter  
    165 mm
  • Overall Width
    21 mm
  • Thread Size  
    M130x2 mm

Details

  • Manufacturer Product Page
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)