Motion
MB5
Bearing Lock Washer - 25 mm ID, 42 mm Outside Dia., 32 mm Face Dia., MB Series
MI ITEM #02292217
MFR #MB5
Price$10.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 25 mm ID, 42 mm Outside Dia., 32 mm Face Dia., MB Series
MI ITEM #02292217
MFR #MB5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10.67/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Face Diameter  
    32 mm
  • Key Width
    5 mm
  • Outside Diameter Over Tangs
    42 mm
  • Tang Width  
    5 mm

Details

  • Compatible Lock Nut Number
    KM5
  • Manufacturer Product Page
  • Measurement Standard
    Metric
  • Number Of Tangs  
    13
  • Product Type
    Bearing Lock Washers
  • Series
    MB

Overview

Mfr description
MB5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text