Motion
MB8
Bearing Lock Washer - 40 mm ID, 62 mm Outside Dia., 50 mm Face Dia., MB Series
Mi Item #02292220
MFR #MB8
Price$12.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 40 mm ID, 62 mm Outside Dia., 50 mm Face Dia., MB Series
Mi Item #02292220
MFR #MB8

Mfr description
MB8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.53/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Face Diameter  
    50 mm
  • Key Width
    6 mm
  • Outside Diameter Over Tangs
    62 mm
  • Tang Width  
    6 mm

Details

  • Compatible Lock Nut Number
    KM8
  • Manufacturer Product Page
  • Measurement Standard
    Metric
  • Number Of Tangs  
    15
  • Product Type
    Bearing Lock Washers
  • Series
    MB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)