Motion
MB12

TIMKEN
MB12

Bearing Lock Washer - 60 mm ID, 86 mm Outside Dia., 73 mm Face Dia., MB Series
Mi Item #02292224
MFR #MB12
Price$12.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
MB12

Bearing Lock Washer - 60 mm ID, 86 mm Outside Dia., 73 mm Face Dia., MB Series
Mi Item #02292224
MFR #MB12

Mfr description
MB12 LOCKWASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.53/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Face Diameter  
    73 mm
  • Key Width
    8 mm
  • Outside Diameter Over Tangs
    86 mm
  • Tang Width  
    7 mm

Details

  • Compatible Lock Nut Number
    KM12
  • Manufacturer Product Page
  • Measurement Standard
    Metric
  • Number Of Tangs  
    17
  • Product Type
    Bearing Lock Washers
  • Series
    MB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)