Motion
MB16

TIMKEN
MB16

Bearing Lock Washer - 80 mm ID, 112 mm Outside Dia., 95 mm Face Dia., MB Series
Mi Item #02292228
MFR #MB16
Price$13.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
MB16

Bearing Lock Washer - 80 mm ID, 112 mm Outside Dia., 95 mm Face Dia., MB Series
Mi Item #02292228
MFR #MB16

Mfr description
MB16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.69/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Face Diameter  
    95 mm
  • Key Width
    10 mm
  • Outside Diameter Over Tangs
    112 mm
  • Tang Width  
    8 mm

Details

  • Compatible Lock Nut Number
    KM16
  • Manufacturer Product Page
  • Measurement Standard
    Metric
  • Number Of Tangs  
    19
  • Product Type
    Bearing Lock Washers
  • Series
    MB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)