Motion
MB17

TIMKEN
MB17

Bearing Lock Washer - 85 mm ID, 119 mm Outside Dia., 102 mm Face Dia., MB Series
MI ITEM #02292229
MFR #MB17
Price$18.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
MB17

Bearing Lock Washer - 85 mm ID, 119 mm Outside Dia., 102 mm Face Dia., MB Series
MI ITEM #02292229
MFR #MB17

Mfr description
MB17
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.33/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Face Diameter  
    102 mm
  • Key Width
    10 mm
  • Outside Diameter Over Tangs
    119 mm
  • Tang Width  
    8 mm

Details

  • Compatible Lock Nut Number
    KM17
  • Manufacturer Product Page
  • Measurement Standard
    Metric
  • Number Of Tangs  
    19
  • Product Type
    Bearing Lock Washers
  • Series
    MB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)