Motion
MB18

TIMKEN
MB18

Bearing Lock Washer - 90 mm ID, 126 mm Outside Dia., 108 mm Face Dia., MB Series
Mi Item #02292230
MFR #MB18
Price$21.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
MB18

Bearing Lock Washer - 90 mm ID, 126 mm Outside Dia., 108 mm Face Dia., MB Series
Mi Item #02292230
MFR #MB18

Mfr description
MB18
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.06/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Face Diameter  
    108 mm
  • Key Width
    10 mm
  • Outside Diameter Over Tangs
    126 mm
  • Tang Width  
    10 mm

Details

  • Compatible Lock Nut Number
    KM18
  • Manufacturer Product Page
  • Measurement Standard
    Metric
  • Number Of Tangs  
    19
  • Product Type
    Bearing Lock Washers
  • Series
    MB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)