Motion
HA315

TIMKEN
HA315

Adapter Sleeve - 2.4375 in Bore Dia., M75 x 2 Thread Size
Mi Item #02292236
MFR #HA315
Price$172.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
HA315

Adapter Sleeve - 2.4375 in Bore Dia., M75 x 2 Thread Size
Mi Item #02292236
MFR #HA315

Mfr description
HA 315
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$172.41/each

Specifications

Dimensions

  • Bore Diameter
    2.4375 in
  • Thread Size  
    M75 x 2

Details

  • Product Type
    Adapter Sleeves
  • Series
    HA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)